https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTN8aW1hZ2UvanBlZ3xhR0V4TDJoaU1TOHhNREExT0RFMk1qWXdNakF4TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjNU56aGZNekF3ZURNd01DNXFjR2N8YWI3ZGYyN2ZjYzM2YTA0ZDFmYzllYmIwNjQ2ZWRmNjg5Y2JkZmVmMmQzZDFhYjdkZWJiMTE1MGVhODRiNDQzZg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTN8aW1hZ2UvanBlZ3xhR0V4TDJoaU1TOHhNREExT0RFMk1qWXdNakF4TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjNU56aGZNekF3ZURNd01DNXFjR2N8YWI3ZGYyN2ZjYzM2YTA0ZDFmYzllYmIwNjQ2ZWRmNjg5Y2JkZmVmMmQzZDFhYjdkZWJiMTE1MGVhODRiNDQzZg
SPRAYON
SPRAYON
SC0848T00
SPRAYON SPRAYON
Description
SC0848T00 FLASH FREE ELECT DEGREASER ; S20848000 20OZ CAN 17OZ NET WT 12/CS
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner; Clear; 20 Oz Container Size
Part #
SC0848T00
BDI #
21458262
Details
32.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SC0848T00/p/21458262
Your Price
$ 32.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.63
EAN
0075577208487
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner
Manufacturer's Description
Sprayon Flash Free Safety Solvent and Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Solvent
Conformance to Certificate
NSF K2
Other Features
No Residue | Fast Evaporation | Non Conductive | Non Flammable | Dielectric Strength 37000V | Removes Dirt - Oil - Grease - Wax
Net Weight
20 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer Item Number
S20848
Weight / LBS
1.375
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Motor | Generator | Air Tool | Brake | Clutch | Chain | Sprocket | Radar | Material Handling Equipment | Air Conditioner; Clear; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

