https://www.bdiexpress.com/medias/INDXXXXXXXXX-726-P22884EA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjN8aW1hZ2UvanBlZ3xhRFF5TDJoaE1TOHhNRE15T1RVME16a3pNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZOekkyWDFBeU1qZzRORVZCWHpNd01IZ3pNREF1YW5Cbnw2NDU0MTdjNThiNGVhZDkyMTYzYzNkZDg4MWZiOGRhOTg3Y2ZiOWNjNGYxZDU4YzM3MjNjZTZiZGJjNjAyM2Uz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-726-P22884EA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMjN8aW1hZ2UvanBlZ3xhRFF5TDJoaE1TOHhNRE15T1RVME16a3pNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZOekkyWDFBeU1qZzRORVZCWHpNd01IZ3pNREF1YW5Cbnw2NDU0MTdjNThiNGVhZDkyMTYzYzNkZDg4MWZiOGRhOTg3Y2ZiOWNjNGYxZDU4YzM3MjNjZTZiZGJjNjAyM2Uz
SANI PROFESSIONAL
SANI PROFESSIONAL
P22884
SANI PROFESSIONAL SANI PROFESSIONAL
Description
P22884 DISINFECTING WIPE ; EXTRA LRG CANISTER 7.5X5.375 1200/CS
Towel and Wiper; White Color; Bactericidal; Germicidal; Virucidal Dirt Type; 7-1/2" Nominal Length; Cloth Material; 200 Number of Towel/Wipe per Container; Canister Packaging; 6/Case Quantity; Disinfecting Wipe Type; 5-3/8" Nominal Width; For Nonporous Surface Application
Part #
P22884
BDI #
26018896
Details
131.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/P22884/p/26018896
Your Price
$ 131.84 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0
Product Group - BDI
G00210
Noun
Towel and Wiper
Manufacturer Item Number
726-P22884
Product Detail
Towel and Wiper
Product Specification
White Color; Bactericidal; Germicidal; Virucidal Dirt Type; 7-1/2" Nominal Length; Cloth Material; 200 Number of Towel/Wipe per Container; Canister Packaging; 6/Case Quantity; Disinfecting Wipe Type; 5-3/8" Nominal Width; For Nonporous Surface Application
Long Description
Towel and Wiper; White Color; Bactericidal; Germicidal; Virucidal Dirt Type; 7-1/2" Nominal Length; Cloth Material; 200 Number of Towel/Wipe per Container; Canister Packaging; 6/Case Quantity; Disinfecting Wipe Type; 5-3/8" Nominal Width; For Nonporous Surface Application

