Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03101 https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-03101-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjV8aW1hZ2UvanBlZ3xhREk1TDJoaE5pOHhNRGN4TVRJNE5EZzBNalV5Tmk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURNeE1ERmZRMDVmTXpBd2VETXdNQzVxY0djfGEzYmYzNjdhZjFhYWNkZjYxMGMxOTJmMGUyYjYwMTVjNTliYjM5MWIzODRkYmU0OTk1YTdhMDg3NDE5NjNkNjM
600171 Specialty Purpose Cleaners 

LPS LPS

03101

Description

03101 SPECIALTY PURPOSE CONTACT CLEANER ; 1GAL CAN LIQUID 4/CS

Specialty Purpose Contact Cleaner; Industrial Electrical; Can; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 1 Gal

Part #

03101

BDI #
600171

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

939.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 939.36 / case
$ 940.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
12.7
EAN
0078827031019
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Can
Texture
Liquid
Application
Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear
Manufacturer's Description
CFC Free
Color
Clear
Container Size value And um
1 Gal
Substrate Material
Plastic
Degree of Flashpoint value And um
Dispensed Liquid Below -17 Deg C
Odor
Characteristic
Conformance to Certificate
AMS 1525B | ASTM F-519 Type 1C | MIL-PRF-29608 Section 3.6 Type C | NSF K2
Other Features
No Residue | ODC Free | Fast Evaporation | Non Conductive | No Chlorinated Solvent | Removes Oil - Grease - Dirt - Flux
Net Weight
128 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03101
Weight / LBS
7
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Can; Liquid; Cable | Circuit Breaker | Motor | Electronic Connector | Generator | Ignition System | Gear | Relay | Sliding Mechanism | Switch Gear; Clear; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh