https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483173-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMjN8aW1hZ2UvanBlZ3xhRGMzTDJneU15OHhNRE13TkRRMU5UQTBPVEkwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56TmZNekF3ZURNd01DNXFjR2N8MTEwY2IxY2Y3NTQzMWE3ZDg3ODBhNDc1ZmYzOTZhNTA2NmRjNTVhODNkNDUyODYwZTMzZTAxMzA0ZmZmNmYwZA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483173-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMjN8aW1hZ2UvanBlZ3xhRGMzTDJneU15OHhNRE13TkRRMU5UQTBPVEkwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE56TmZNekF3ZURNd01DNXFjR2N8MTEwY2IxY2Y3NTQzMWE3ZDg3ODBhNDc1ZmYzOTZhNTA2NmRjNTVhODNkNDUyODYwZTMzZTAxMzA0ZmZmNmYwZA
CRC
CRC
03180
CRC CRC
Description
03180 QUICK CLEAN DEGREASER ; 20 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Motor | Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Machinery | Bearing | Generator | Compressor | Pump | Hoist | Lift | Die | Mold | A Wide Variety Of Other Industrial | Electrical Equipment; Clear; 20 Oz
Part #
03180
BDI #
21483173
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/03180/p/21483173
Your Price
$ 19.57 / each
$ 20.00 / each BDIExpress
$ 20.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.68
EAN
0078254031804
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Machinery | Bearing | Generator | Compressor | Pump | Hoist | Lift | Die | Mold | A Wide Variety Of Other Industrial | Electrical Equipment
Tradename
QUICK CLEAN
Manufacturer's Description
CRC QUICK CLEAN Safety Solvent And Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Irritating
Conformance to Certificate
NSF K1
Other Features
Non Flammable | Corrosive | No Residue
Net Weight
19 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.5
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Motor | Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Machinery | Bearing | Generator | Compressor | Pump | Hoist | Lift | Die | Mold | A Wide Variety Of Other Industrial | Electrical Equipment; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


