https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483077-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTh8aW1hZ2UvanBlZ3xhR001TDJnMVpDOHhNRE13TkRRMk5EZzBOamczT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056ZGZNekF3ZURNd01DNXFjR2N8MTVjZWQwZTg2YjNjNTFkMzA0ZjdkNTk1ZjRlMDdjMTk1NTM0NTYxNzNmNzBjY2E3NWQ4ODQ3NDU2Zjk2YmM1MA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483077-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTh8aW1hZ2UvanBlZ3xhR001TDJnMVpDOHhNRE13TkRRMk5EZzBOamczT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056ZGZNekF3ZURNd01DNXFjR2N8MTVjZWQwZTg2YjNjNTFkMzA0ZjdkNTk1ZjRlMDdjMTk1NTM0NTYxNzNmNzBjY2E3NWQ4ODQ3NDU2Zjk2YmM1MA
CRC
CRC
05018
CRC CRC
Description
05018 LECTRA-MOTIVE ELECTR PARTS CLEANER ; 20 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Electrical Part Cleaner; Electrical; Aerosol Can; Aerosol; Energized Electrical Equipment; Clear; 20 Oz
Part #
05018
BDI #
21483077
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/05018/p/21483077
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.68
EAN
0078254050188
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Energized Electrical Equipment
Tradename
LECTRA MOTIVE
Manufacturer's Description
CRC LECTRA-MOTIVE Electrical Parts Cleaner
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Irritating
Other Features
Non Flammable | Corrosive | Removes - Oil - Dirt - Wax
Net Weight
19 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.5
Long Description
Specialty Purpose Electrical Part Cleaner; Electrical; Aerosol Can; Aerosol; Energized Electrical Equipment; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


