https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483265-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTd8aW1hZ2UvanBlZ3xhRGMyTDJoa01TOHhNRE13TkRRNE5qZzVPVGMwTWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU5qVmZNekF3ZURNd01DNXFjR2N8OTk5ZWQ2ZGIyYTY0NmMzNjE2YzkwMjYzYjYzNTQxZDA4OTQxN2NmMTI1NjhlZTNiYTA5NTYxZGU3N2IyMTkyMA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483265-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTd8aW1hZ2UvanBlZ3xhRGMyTDJoa01TOHhNRE13TkRRNE5qZzVPVGMwTWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU5qVmZNekF3ZURNd01DNXFjR2N8OTk5ZWQ2ZGIyYTY0NmMzNjE2YzkwMjYzYjYzNTQxZDA4OTQxN2NmMTI1NjhlZTNiYTA5NTYxZGU3N2IyMTkyMA
CRC
CRC
14171
CRC CRC
Description
14171 CITRUS DEGREASER ; 16 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Clear; 16 Oz
Part #
14171
BDI #
21483265
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/14171/p/21483265
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.491
EAN
0078254141718
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor
Manufacturer's Description
CRC Citrus Degreaser
Color
Clear
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
100 Deg F
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Combustible | Corrosive | No Residue | Removes Grease - Oil - Lubricant
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Air Tool | Mechanical Brake | Clutch | Chain | Wire Rope | Motor | Die | Mold | Bearing | Generators | Compressor; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


