https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjJ8aW1hZ2UvanBlZ3xhREZrTDJnMVl5OHhNRE13TkRRNU16WXhOekU0TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56aGZNekF3ZURNd01DNXFjR2N8OTgxY2IwZTRhYjc4NmEyODhlOWZjYzU4ODJmZDY4N2ZjZTExZTViOGRlN2YzMDBkYmRiM2Y0YzkzOTMxYWJkNA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483278-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjJ8aW1hZ2UvanBlZ3xhREZrTDJnMVl5OHhNRE13TkRRNU16WXhOekU0TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56aGZNekF3ZURNd01DNXFjR2N8OTgxY2IwZTRhYjc4NmEyODhlOWZjYzU4ODJmZDY4N2ZjZTExZTViOGRlN2YzMDBkYmRiM2Y0YzkzOTMxYWJkNA
CRC
CRC
14440
CRC CRC
Description
14440 HYDROFORCE SUPER CITRUS CLEANER ; 20 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel; Creamy White; 20 Oz
Part #
14440
BDI #
21483278
Details
10.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/14440/p/21483278
Your Price
$ 10.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.567
EAN
0078254144405
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel
Tradename
HYDROFORCE SUPER CITRUS
Manufacturer's Description
CRC HYDROFORCE SUPER CITRUS Heavy Duty Degreaser
Color
Creamy White
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Corrosive | Removes Grease - Oil - Ink - Grime
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.25
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel; Creamy White; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


