https://www.bdiexpress.com/medias/INDORSAPR023-108-16-ATC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjV8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFE1TmpZek5qSTRPVEExTkM5SlRrUlBVbE5CVUZJd01qTmZNVEE0WHpFMlgwRlVRMTh6TURCNE16QXdMbXB3Wnd8NDdiMDhjMTg0Yzk2NGY0YTA1NGMyOTY2MWJmNTcyNjQ2YmUxNThkOWNiMzI2YjNhN2EzMDI3ZjQyZWQ3NDE3ZQ
https://www.bdiexpress.com/medias/INDORSAPR023-108-16-ATC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjV8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFE1TmpZek5qSTRPVEExTkM5SlRrUlBVbE5CVUZJd01qTmZNVEE0WHpFMlgwRlVRMTh6TURCNE16QXdMbXB3Wnd8NDdiMDhjMTg0Yzk2NGY0YTA1NGMyOTY2MWJmNTcyNjQ2YmUxNThkOWNiMzI2YjNhN2EzMDI3ZjQyZWQ3NDE3ZQ
BLASTER
BLASTER
16-ATC
BLASTER BLASTER
Description
16-ATC AIR TOOL CONDITIONER ; 11OZ NET FILL 404 12EA/CS
Solvent Degreaser; 11Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Red Color; Approx 20 kV Dielectric Strength; 11Oz Fill Amount; Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Calcium | Sludge | Moisture Removes; 0.86 Maximum Specific Gravity; 1.14 PPG VOC; Applicable Materials Pneumatic Systems | Impact Wrenches | Drills | Grinders/Polishers/Sanders
Part #
16-ATC
BDI #
27751149
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/16-ATC/p/27751149
Your Price
$ 19.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
EAN
0032167100064
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Degreaser
Keyword String
Solvent
Manufacturer URL
https://blasterproducts.com
Manufacturer Item Number
108-16-ATC
Product Detail
Solvent Degreaser
Product Specification
11Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Red Color; Approx 20 kV Dielectric Strength; 11Oz Fill Amount; Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Calcium | Sludge | Moisture Removes; 0.86 Maximum Specific Gravity; 1.14 PPG VOC; Applicable Materials Pneumatic Systems | Impact Wrenches | Drills | Grinders/Polishers/Sanders
Long Description
Solvent Degreaser; 11Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; Light Red Color; Approx 20 kV Dielectric Strength; 11Oz Fill Amount; Alcohol Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; Calcium | Sludge | Moisture Removes; 0.86 Maximum Specific Gravity; 1.14 PPG VOC; Applicable Materials Pneumatic Systems | Impact Wrenches | Drills | Grinders/Polishers/Sanders

