SAF-T-LOK INTL
SAF-T-LOK INTL
46195
SAF-T-LOK INTL SAF-T-LOK INTL
Description
46195 DEBONDER ELECTRONIC CLEANER ; 1GAL CAN
Specialty Purpose Adhesive Remover; Industrial; Can; Liquid; Dispensing Needle | Debonding Part | Jig and Fixture; Off White; 1 Gal
Part #
46195
BDI #
24051369
Details
846.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/46195/p/24051369
Your Price
$ 846.66 / each
$ 847.00 / each BDIExpress
$ 847.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.57
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Adhesive Remover
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Dispensing Needle | Debonding Part | Jig and Fixture
Manufacturer's Description
Debond
Color
Off White
Container Size value And um
1 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
35 Deg F
Odor
Distinct Ethereal
Other Features
Dissolving Cyanoacrylate Bond | Removes Excess Cured Adhesive
Net Weight
128 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Manufacturer Item Number
46195
Weight / LBS
1.25
Long Description
Specialty Purpose Adhesive Remover; Industrial; Can; Liquid; Dispensing Needle | Debonding Part | Jig and Fixture; Off White; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



