Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

592 https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-592-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDR8aW1hZ2UvanBlZ3xhR0ZoTDJoa05TOHhNRFEyTVRZeU5UZzNOalV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpVNU1sOUVNakpmTXpBd2VETXdNQzVxY0djfGQyYzAxMGZhMGNmNDg0YTBlYzU3NzhjODA1MmVlZDQ3M2QxYWJhMWU3M2JlNTc5NmVhYjc0NzM2MGIxNWM0ODA
17115713 Specialty Purpose Cleaners 

AERVOE AERVOE

592

Description

592 BRAKE/PARTS CLEANER ; 14 OZ 12EA/CS

Cleaner and Degreaser; 14Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Colorless Color; 14Oz Fill Amount; Mild Odor/Scent; Aerosol Can Packing Type; 12 Per Case Quantity; 0.8 Maximum Specific Gravity; 10 Percentage VOC

Part #

592

BDI #
17115713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

110.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 110.21 / case BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193005927
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner and Degreaser
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.13
Product Detail
Cleaner and Degreaser
Product Specification
14Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Colorless Color; 14Oz Fill Amount; Mild Odor/Scent; Aerosol Can Packing Type; 12 Per Case Quantity; 0.8 Maximum Specific Gravity; 10 Percentage VOC
Long Description
Cleaner and Degreaser; 14Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Colorless Color; 14Oz Fill Amount; Mild Odor/Scent; Aerosol Can Packing Type; 12 Per Case Quantity; 0.8 Maximum Specific Gravity; 10 Percentage VOC