LOCTITE
LOCTITE
C-AK 212 18KG IDH 597967
LOCTITE LOCTITE
Description
C-AK 212 ALKALINE CLEANER IDH 597967 ; 18KG PAIL
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Yellow;5 Gal
Part #
597967
BDI #
18203694

Details
475.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-212-18KG-IDH-597967/p/18203694
Your Price
$ 475.86 / each
$ 476.00 / each BDIExpress
$ 476.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
19.113
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow
Container Size value And um
5 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Yellow;5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh