Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-AK 212 238KG IDH 593946
18203639 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-AK 212 238KG IDH 593946

Description

C-AK 212 ALKALINE CLEANER IDH 593946 ; 238KG DRUM

Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Remove Oils and Light Oxide Films from Aluminum and Alloy;Yellow;55 Gal

Part #

593946

BDI #
18203639

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4046.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,046.87 / each
$ 4,047.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
248.619
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Remove Oils and Light Oxide Films from Aluminum and Alloy
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow
Container Size value And um
55 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable | Silicate Free
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Remove Oils and Light Oxide Films from Aluminum and Alloy;Yellow;55 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh