LOCTITE
LOCTITE
C-AK 305 1692KG IDH 987206
LOCTITE LOCTITE
Description
C-AK 305 ALKALINE CLEANER IDH 987206 ; IBC1692KG TOTE
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Conversion Coating;Yellow;330 Gal
Part #
987206
BDI #
18203901

Details
37801.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-305-1692KG-IDH-987206/p/18203901
Your Price
$ 37,801.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
1762.128
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Tote
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow
Container Size value And um
330 Gal
Substrate Material
Aluminum | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
330 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Conversion Coating;Yellow;330 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh