LOCTITE
LOCTITE
C-AK 319MM 18KG PAIL IDH 772258
LOCTITE LOCTITE
Description
C-AK 319MM ALKALINE CLEANER IDH 772258 ; 18KG PAIL
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating;Amber;18 Kg
Part #
772258
BDI #
18203880
Details
490.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-319MM-18KG-PAIL-IDH-772258/p/18203880
Your Price
$ 490.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.222
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
18 Kg
Substrate Material
Aluminum Steel
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating;Amber;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



