LOCTITE
LOCTITE
C-NE 5088 209KG IDH 593241
LOCTITE LOCTITE
Description
C-NE 5088 209KG IDH 593241 CLEANER ; NUETRAL
Specialty Purpose Neutral Cleaner;Industrial Metal Working;Drum;Liquid;General Purpose;Amber;55 Gal
Part #
593241
BDI #
18203599
Details
4448.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-5088-209KG-IDH-593241/p/18203599
Your Price
$ 4,448.57 / each
$ 4,449.00 / each BDIExpress
$ 4,449.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
220.029
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Cleaner
Typical Use
Industrial Metal Working
Container Type
Drum
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Neutral Cleaner
Color
Amber
Container Size value And um
55 Gal
Substrate Material
Aluminum | Iron | Steel
Degree of Flashpoint value And um
100 Deg C
Odor
Mild
Other Features
Non Flammable | Corrosion Protection
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Neutral
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Neutral Cleaner;Industrial Metal Working;Drum;Liquid;General Purpose;Amber;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



