Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C-NE 5156 18KG IDH 596348
18203746 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-NE 5156 18KG IDH 596348

Description

C-NE 5156 18KG IDH 596348 CLEANER ; NUETRAL

Specialty Purpose Neutral Cleaner;Industrial Metal Working;Pail;Liquid;Rust Protection | Immersion | Spray | Vibratory Washer;Yellow;18 Kg

Part #

596348

BDI #
18203746

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

559.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 559.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.249
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Cleaner
Typical Use
Industrial Metal Working
Container Type
Pail
Texture
Liquid
Application
Rust Protection | Immersion | Spray | Vibratory Washer
Manufacturer's Description
Loctite Neutral Cleaner
Color
Yellow
Container Size value And um
18 Kg
Substrate Material
Aluminum | Iron | Steel
Odor
Amine
Other Features
Non Flammable | Corrosion Protection
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Neutral
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Neutral Cleaner;Industrial Metal Working;Pail;Liquid;Rust Protection | Immersion | Spray | Vibratory Washer;Yellow;18 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh