LOCTITE
LOCTITE
C-NE DR 238 G 25KG IDH 596606
LOCTITE LOCTITE
Description
C-NE DR 238 G NEUT DE-RUSTER IDH 596606 ; 25KG PAIL
Specialty Purpose Neutral Deruster;Industrial Metal Working;Pail;Liquid;Immersion | Spray;Pale Yellow;25 Kg
Part #
596606
BDI #
18203751
Details
1493.1429702700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-DR-238-G-25KG-IDH-596606/p/18203751
Your Price
$ 1,493.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
27.272
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Deruster
Typical Use
Industrial Metal Working
Container Type
Pail
Texture
Liquid
Application
Immersion | Spray
Manufacturer's Description
Loctite Neutral Deruster
Color
Pale Yellow
Container Size value And um
25 Kg
Substrate Material
Iron | Steel
Odor
Bland
Other Features
Non Flammable | Corrosion Protection
Net Weight
25 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deruster
Keyword String
Neutral
Manufacturer URL
https://www.loctite.com
Weight / LBS
27.272
Long Description
Specialty Purpose Neutral Deruster;Industrial Metal Working;Pail;Liquid;Immersion | Spray;Pale Yellow;25 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh