LOCTITE
LOCTITE
C-NE DR 238 G 270KG IDH 594291
LOCTITE LOCTITE
Description
C-NE DR 238 G NEUT DE-RUSTER IDH 594291 ; 270KG DRUM
Specialty Purpose Neutral Deruster;Industrial Metal Working;Drum;Liquid;Immersion;Pale Yellow;270 Kg
Part #
594291
BDI #
18203602
Details
14324.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-DR-238-G-270KG-IDH-594291/p/18203602
Your Price
$ 14,324.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
279.601
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Deruster
Typical Use
Industrial Metal Working
Container Type
Drum
Texture
Liquid
Application
Immersion
Manufacturer's Description
Loctite Neutral Deruster
Color
Pale Yellow
Container Size value And um
270 Kg
Substrate Material
Iron | Steel
Odor
Bland
Other Features
Non Flammable | Corrosion Protection
Net Weight
270 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deruster
Keyword String
Neutral
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Neutral Deruster;Industrial Metal Working;Drum;Liquid;Immersion;Pale Yellow;270 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

