LOCTITE
LOCTITE
S-AD HOT 15 PNT STPR 227KG IDH 594246
LOCTITE LOCTITE
Description
S-AD HOT 15 ADDITIVE IDH 594246 ; 227KG DRUM
Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Remove of Heavy Paint;Pale Yellow;227 Kg
Part #
594246
BDI #
18203655
Details
10082.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S-AD-HOT-15-PNT-STPR-227KG-IDH-594246/p/18203655
Your Price
$ 10,082.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
243.504
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Paint Stripper
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Remove of Heavy Paint
Manufacturer's Description
Loctite Paint Stripper
Color
Pale Yellow
Container Size value And um
227 Kg
Degree of Flashpoint value And um
200 Deg F
Odor
Mild
Other Features
Non Flammable | Solubility | Corrosion-Resistant
Net Weight
227 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Paint | Stripper
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Remove of Heavy Paint;Pale Yellow;227 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

