https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458305-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTJ8aW1hZ2UvanBlZ3xhRGsxTDJnNVl5OHhNREExT0RFMU9UWXlNREV5Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1EVmZNekF3ZURNd01DNXFjR2N8MTcxZWU0MmQ2NzMzMThjMWI3ZGVjNmNiYzBiMDA2YTE5ZjA1OWU2N2JkYmE3MzIxNWU4MzQwNmVlYzk1MWIxMA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458305-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTJ8aW1hZ2UvanBlZ3xhRGsxTDJnNVl5OHhNREExT0RFMU9UWXlNREV5Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnek1EVmZNekF3ZURNd01DNXFjR2N8MTcxZWU0MmQ2NzMzMThjMWI3ZGVjNmNiYzBiMDA2YTE5ZjA1OWU2N2JkYmE3MzIxNWU4MzQwNmVlYzk1MWIxMA
SPRAYON
SPRAYON
S00702000
SPRAYON SPRAYON
Description
S00702000 ENGINE CLEANER ; S00702 16OZ CAN 12OZ NET WT 12/CS
Specialty Purpose Engine | Degreaser Cleaner; Industrial Facility Maintenance; Aerosol Can; Foamy; Automotive and Marine Engine | Mechanical Equipment | Shop Equipment | Machinery | Tool | Greasy Concrete Floor; White; 16 Oz
Part #
S00702000
BDI #
21458305
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S00702000/p/21458305
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131828
Weight / Kilogram
0.48
EAN
0075577907021
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Engine | Degreaser Cleaner
Typical Use
Industrial Facility Maintenance
Container Type
Aerosol Can
Texture
Foamy
Application
Automotive and Marine Engine | Mechanical Equipment | Shop Equipment | Machinery | Tool | Greasy Concrete Floor
Manufacturer's Description
Sprayon Engine Degreaser
Color
White
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Propellant Below 0 Deg F
Odor
Citrus
Other Features
Biodegradable | Flushing Surface with Water | Non Corrosive | Non Staining | High Delivery Valve | Removes Dirt - Grease - Varnish
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Engine
Long Description
Specialty Purpose Engine | Degreaser Cleaner; Industrial Facility Maintenance; Aerosol Can; Foamy; Automotive and Marine Engine | Mechanical Equipment | Shop Equipment | Machinery | Tool | Greasy Concrete Floor; White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


