https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjZ8aW1hZ2UvanBlZ3xhR1UzTDJnMlpDOHhNREExT0RFMk1ESTNOVFE0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE5ESmZNekF3ZURNd01DNXFjR2N8MTMxZDM5NTE1YThmYTk4YmExMDRjOThmOGUxMGNiMDQzZjBkNWM3MDIwNTYzMjU3NGMwYmI0Yzc5MDViZGQ2Yw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138142-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjZ8aW1hZ2UvanBlZ3xhR1UzTDJnMlpDOHhNREExT0RFMk1ESTNOVFE0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE5ESmZNekF3ZURNd01DNXFjR2N8MTMxZDM5NTE1YThmYTk4YmExMDRjOThmOGUxMGNiMDQzZjBkNWM3MDIwNTYzMjU3NGMwYmI0Yzc5MDViZGQ2Yw
SPRAYON
SPRAYON
SC0885000
SPRAYON SPRAYON
Description
SC0885000 STAINLESS STEEL CLEANER ; MILKY WHITE 20OZ CAN 17OZ NET WT 12/CS
Specialty Purpose Stainless Steel Cleaner; Industrial; Aerosol Can; Aerosol; Kitchen Equipment | Drinking Fountain | Elevator Door and Furniture; Milky White; 20 Oz
Part #
SC0885000
BDI #
21458324
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SC0885000/p/21458324
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.65
EAN
0075577908851
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Stainless Steel Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Kitchen Equipment | Drinking Fountain | Elevator Door and Furniture
Manufacturer's Description
Sprayon Stainless Steel Cleaner
Color
Milky White
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic | Porcelain | Ceramic Tile
Degree of Flashpoint value And um
Propellant Below 0 Deg F
Odor
Lemon
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Non Corrosive | Removes Water Spot - Spill - Food Soil - Oil Based Stain
Net Weight
17 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer Item Number
S00885
Weight / LBS
1.438
Long Description
Specialty Purpose Stainless Steel Cleaner; Industrial; Aerosol Can; Aerosol; Kitchen Equipment | Drinking Fountain | Elevator Door and Furniture; Milky White; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


