Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TF0023008 https://www.bdiexpress.com/medias/INDTFPCLNRXX-TF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDZ8aW1hZ2UvanBlZ3xhR0U0TDJobFlpODVPRE0wTlRNME1EUXpOamM0TDBsT1JGUkdVRU5NVGxKWVdGOVVSbDh6TURCNE16QXdMbXB3Wnd8MTcwZWExNTkyYmFlNzA5YmZmMGQxNDE4ODQ0NjMzZmZhMGE3MzczN2VhYjQwOWEzZGVhMWJjMWNiMThkNGMwOA
21459665 Specialty Purpose Cleaners 

TRI-FLOW LUBRICANTS TRI-FLOW LUBRICANTS

TF0023008

Description

TF0023008 RAPID CLEAN DRY DEGREASER ; POR 20OZ CAN 15OZ NET WT 6/CS

Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Bicycle | Motorcycle | Kateboard | Linkage | Firearm | Chain | Cable | Fishing Reel | Sewing Machine | Nuts/Bolt | Brake Shoe | Caliper Disc | Machines | All-Purpose Part Cleaning; 15 Oz

Part #

TF0023008

BDI #
21459665

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN-WILLIAMS COMPANY WWW.TRIFLOWLUBRICANTS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.56
EAN
0032053230080
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Bicycle | Motorcycle | Kateboard | Linkage | Firearm | Chain | Cable | Fishing Reel | Sewing Machine | Nuts/Bolt | Brake Shoe | Calliper Disc | Machines | All-Purpose Part Cleaning
Manufacturer's Description
Tri-Flow Rapid Clean Dry Degreaser
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
-29 Deg C
Other Features
Flammable
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.triflowlubricants.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Bicycle | Motorcycle | Kateboard | Linkage | Firearm | Chain | Cable | Fishing Reel | Sewing Machine | Nuts/Bolt | Brake Shoe | Caliper Disc | Machines | All-Purpose Part Cleaning; 15 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh