https://www.bdiexpress.com/medias/MFRORSDTCTOR-27928773-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mzl8aW1hZ2UvanBlZ3xhREE1TDJnNE5TOHhNRFkwTlRNeE16ZzRNREE1TkM5TlJsSlBVbE5FVkVOVVQxSmZNamM1TWpnM056TmZNekF3ZURNd01DNXFjR2N8YWI3ZjMzMmUxMjQ3ZGQ0MDk5ZmU5ZTc5MGY3NWYyNTFjZjM0NzhmNjg2MDM3MTJjNGM0NmUzZWYxYjZiMzFmNQ
https://www.bdiexpress.com/medias/MFRORSDTCTOR-27928773-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mzl8aW1hZ2UvanBlZ3xhREE1TDJnNE5TOHhNRFkwTlRNeE16ZzRNREE1TkM5TlJsSlBVbE5FVkVOVVQxSmZNamM1TWpnM056TmZNekF3ZURNd01DNXFjR2N8YWI3ZjMzMmUxMjQ3ZGQ0MDk5ZmU5ZTc5MGY3NWYyNTFjZjM0NzhmNjg2MDM3MTJjNGM0NmUzZWYxYjZiMzFmNQ
KLEIN TOOLS
KLEIN TOOLS
ET160
KLEIN TOOLS KLEIN TOOLS
Description
ET160 LEAK DETECTOR, REFRIGERANT GAS (SMARTCATALOG)
Gas Leak Detector; Display Type LED Lights; Function Test for Refrigerant Gas Leaks; Height 1.75 in; Include Batteries; Pouch; Instructions; Length Meter 8.11 in; Gooseneck 18 in; Number of Batteries 4 AAA; Power Source Cordless; Width 2.72 in
Part #
ET160
BDI #
27928773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/ET160/p/27928773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
092644693373
Product Group - BDI
G00268
Harmonized Tariff Code
2710.19.40.00
Noun
Detector
Keyword String
Gas Leak
Manufacturer URL
https://www.kleintools.com
Product Detail
Gas Leak Detector
Product Specification
Display Type LED Lights; Function Test for Refrigerant Gas Leaks; Height 1.75 in
Long Description
Gas Leak Detector; Display Type LED Lights; Function Test for Refrigerant Gas Leaks; Height 1.75 in; Include Batteries; Pouch; Instructions; Length Meter 8.11 in; Gooseneck 18 in; Number of Batteries 4 AAA; Power Source Cordless; Width 2.72 in

