https://www.bdiexpress.com/medias/INDXXXXXXXXX-15071325-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4MXxpbWFnZS9qcGVnfGFESmhMMmc1WlM4eE1EYzJOVGc1T1RjNU1qUXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOekV6TWpWZk16QXdlRE13TUM1cWNHY3xhOTA0NmM4YmZiYWU4Yjg1NTk1YTU1MjU0MmRlN2E5MzJlZjZmODQ4YTNkNDlkM2IxZjgwYjA2ZDJlMjQ1ZjA4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-15071325-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4MXxpbWFnZS9qcGVnfGFESmhMMmc1WlM4eE1EYzJOVGc1T1RjNU1qUXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOekV6TWpWZk16QXdlRE13TUM1cWNHY3xhOTA0NmM4YmZiYWU4Yjg1NTk1YTU1MjU0MmRlN2E5MzJlZjZmODQ4YTNkNDlkM2IxZjgwYjA2ZDJlMjQ1ZjA4
HABASIT BELTING
HABASIT BELTING
HNI-5P 800MM X 2220MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING HNI-5P 800MM X 2220MM
Machine Tape; 800MM WD X 2220MM LG; Polyamide
Part #
HNI-5P 800MM X 2220MM
BDI #
15073501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/HNI-5P-800MM-X-2220MM/p/15073501
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201522
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Tape
Keyword String
Machine
Product Detail
Machine Tape
Product Specification
Machine Tape; 800MM WD X 2220MM LG; Polyamide
Long Description
Machine Tape; 800MM WD X 2220MM LG; Polyamide
