Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K02045000 https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139456-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Mzl8aW1hZ2UvanBlZ3xhR1k0TDJnek1pOHhNREExT0RFM056YzBNRGd6TUM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME5UWmZNekF3ZURNd01DNXFjR2N8ODllNGI0MzYyYjBjZWY4MmFiOTRlMDgzZDgyNjYxOTgzODlhMmRiZTE4M2JhOTZjZWZiMGNjYThhNjE0MWIxOA
25139456 Chemicals 

KRYLON KRYLON

K02045000

Description

K02045000 REDUCER ; RED 1 PINT 12/CS

Farm and Implement Reducer; 16 Oz Net Weight; 2.625" Length; 2.625" Width; 6.375" Height; Reduces And Thins; Provides Optimal Spray Consistency; Voc Compliant; Reduces And Thins Krylon Farm And Implement Paint To Provide Optimal Spray Consistency

Part #

K02045000

BDI #
25139456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.45
EAN
0724504020455
Product Group - BDI
C00104
Noun
Reducer
Keyword String
Implement
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.024
Product Detail
Farm and Implement Reducer
Product Specification
16 Oz Net Weight; 2.625" Length; 2.625" Width; 6.375" Height; Reduces And Thins; Provides Optimal Spray Consistency; Voc Compliant; Reduces And Thins Krylon Farm And Implement Paint To Provide Optimal Spray Consistency
Long Description
Farm and Implement Reducer; 16 Oz Net Weight; 2.625" Length; 2.625" Width; 6.375" Height; Reduces And Thins; Provides Optimal Spray Consistency; Voc Compliant; Reduces And Thins Krylon Farm And Implement Paint To Provide Optimal Spray Consistency