https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139566-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMTl8aW1hZ2UvanBlZ3xhR0kwTDJobFlTOHhNREExT0RFNE1qVXlORGsxT0M5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU5qWmZNekF3ZURNd01DNXFjR2N8NTU2NmU1NDFkZWEyZDFjOGM0MmUyNGI4ODVkMTBlOWIxMTFmMzU0NDEyYjY4NTYyOGI2NDdjNDAxYWYyMTE3YQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139566-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMTl8aW1hZ2UvanBlZ3xhR0kwTDJobFlTOHhNREExT0RFNE1qVXlORGsxT0M5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU5qWmZNekF3ZURNd01DNXFjR2N8NTU2NmU1NDFkZWEyZDFjOGM0MmUyNGI4ODVkMTBlOWIxMTFmMzU0NDEyYjY4NTYyOGI2NDdjNDAxYWYyMTE3YQ
KRYLON
KRYLON
K05503007
KRYLON KRYLON
Description
K05503007 SPRAY PAINT ; GLOSS BANNER RED 16OZ 6EA/CS
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Banner Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Part #
K05503007
BDI #
25139566
Details
11.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/K05503007/p/25139566
Your Price
$ 11.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.341
EAN
0724504055037
Product Group - BDI
C00104
Noun
Primer
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.029
Product Detail
Enamel Spray Paint Primer
Product Specification
Colormaxx; Gloss Finish; Banner Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Long Description
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Banner Red Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done

