Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBSTII01 https://www.bdiexpress.com/medias/INDITWXXXXXX-LBSTII01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTB8aW1hZ2UvanBlZ3xhRGxpTDJoaU9DOHhNREUxTXpnMU1UY3hOVFl4TkM5SlRrUkpWRmRZV0ZoWVdGaGZURUpUVkVsSk1ERmZNekF3ZURNd01DNXFjR2N8NDJhZDhlYmM1OTFmNDNmYTY2YTkzZjc1YjAyNGI4NjA0ZmQ3ZTYyZGUxNDE1NzVmYTAxYmRiNzgwOTk3ZDI0Zg
21720362 Chemicals 

ACCU-LUBE ACCU-LUBE

LBSTII01

Description

LBSTII01 LUBRICANT ; 1GAL POWER STAMP II MQL 4/CS

Cutting and Tapping Fluid; For ferrous and nonferrous Metal Applicable Material; Aluminum and Titanium; Purple Color; 1GAL Container Size; Mild Odor/Scent; Jug Packing Type; 0.91 Nominal Specific Gravity; Heavy-Duty Lubricant Type; Accu-Lube

Part #

LBSTII01

BDI #
21720362

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1288.32 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,288.32 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PRO BRANDS WWW.ACCU-LUBE.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
15.42
EAN
0753769995918
Product Group - BDI
C00104
Noun
Fluid
Keyword String
Cutting and Tapping
Manufacturer Item Number
648-LBSTII01
Product Detail
Cutting and Tapping Fluid
Product Specification
For ferrous and nonferrous Metal Applicable Material; Aluminum and Titanium; Purple Color; 1GAL Container Size; Mild Odor/Scent; Jug Packing Type; 0.91 Nominal Specific Gravity; Heavy-Duty Lubricant Type
Long Description
Cutting and Tapping Fluid; For ferrous and nonferrous Metal Applicable Material; Aluminum and Titanium; Purple Color; 1GAL Container Size; Mild Odor/Scent; Jug Packing Type; 0.91 Nominal Specific Gravity; Heavy-Duty Lubricant Type; Accu-Lube