Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300012 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111021-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhRFptTDJoa01pOHhNREEzTmpZd016Z3dPVGd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFd01qRmZNekF3V0RNd01DNXFjR2N8ZWE5NzRmMzhjMzQ3YzVkYTM5NWZiNDhhMGE2NWQxODMzOTA2NWE0NWJhMjlmMzM0ZTViZDdhOWZhZmE1ZGZlYw
25111021 Lubricants 

WD-40 WD-40

300012

Description

300012 WATER BASED SILICONE LUBRICANT ; 11OZ AEROSOL CAN

Silicone Lubricant; Metal, Rubber, Plastic, Vinyl Applicable Material; Cleaner/Lubricant Application; 11OZ Nominal Weight Capacity; LVP Petroleum Solvent; Poly dimethysiloxane Chemical Compound; Clear Color; 16OZ Container Size; Mild Petroleum Odor Odor/Scent; Aerosol Can Packing Type; Water Resistance; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Silicone Lubricant Type; 20 Percentage VOC

Part #

300012

BDI #
25111021

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.42 / each BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0079567300014
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.45.90
Noun
Lubricant
Keyword String
Silicone
Manufacturer URL
https://wd40company.com
Manufacturer Item Number
780-300012
Product Detail
Silicone Lubricant
Product Specification
Metal, Rubber, Plastic, Vinyl Applicable Material; Cleaner/Lubricant Application; 11OZ Nominal Weight Capacity; LVP Petroleum Solvent; Poly dimethysiloxane Chemical Compound; Clear Color; 16OZ Container Size; Mild Petroleum Odor Odor/Scent; Aerosol Can Packing Type; Water Resistance; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Silicone Lubricant Type; 20 Percentage VOC
Long Description
Silicone Lubricant; Metal, Rubber, Plastic, Vinyl Applicable Material; Cleaner/Lubricant Application; 11OZ Nominal Weight Capacity; LVP Petroleum Solvent; Poly dimethysiloxane Chemical Compound; Clear Color; 16OZ Container Size; Mild Petroleum Odor Odor/Scent; Aerosol Can Packing Type; Water Resistance; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Silicone Lubricant Type; 20 Percentage VOC