https://www.bdiexpress.com/medias/MFRORSLUBCAT-18507121-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0Mjd8aW1hZ2UvanBlZ3xhRFU0TDJnM1lpOHhNRFkwTlRJeU9URTBNakEwTmk5TlJsSlBVbE5NVlVKRFFWUmZNVGcxTURjeE1qRmZNekF3ZURNd01DNXFjR2N8ODg5NzRiZjkyYzEzZjgyNmU1YzliMTYyNWUzMzBlMjkxODExMWJhYjAyY2Y4NDBmMTE1ZGQxYTRiOWQ1NTZjMQ
https://www.bdiexpress.com/medias/MFRORSLUBCAT-18507121-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0Mjd8aW1hZ2UvanBlZ3xhRFU0TDJnM1lpOHhNRFkwTlRJeU9URTBNakEwTmk5TlJsSlBVbE5NVlVKRFFWUmZNVGcxTURjeE1qRmZNekF3ZURNd01DNXFjR2N8ODg5NzRiZjkyYzEzZjgyNmU1YzliMTYyNWUzMzBlMjkxODExMWJhYjAyY2Y4NDBmMTE1ZGQxYTRiOWQ1NTZjMQ
18507121
润滑剂
LA-CO
LA-CO
78713
LA-CO LA-CO
描述
LA-CO 78713
Lubricant; 1 QT Pail; Off-White Color; Quart Container Size; 104 Degree C Flash Point; Quantity 12 Per Case; VOC 0.33; Applicable Material Rubber; For Rubber Gaskets
制造商部件号
78713
BDI部件号
18507121
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/78713/p/18507121
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0048615787138
重量 / Kilogram
1.023
Product Group - BDI
C00104
名称
Lubricant
产品明细
Lubricant
产品规格
1 QT Pail; Off-White Color; Quart Container Size; 104 Degree C Flash Point; Quantity 12 Per Case; VOC 0.33; Applicable Material Rubber
详细描述
Lubricant; 1 QT Pail; Off-White Color; Quart Container Size; 104 Degree C Flash Point; Quantity 12 Per Case; VOC 0.33; Applicable Material Rubber; For Rubber Gaskets

