ACCU-LUBE
ACCU-LUBE
79035
ACCU-LUBE ACCU-LUBE
Description
79035 GEL PASTE LUBRICANT ; HAND-APPLIED 5 GALLON
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Tapping Application; reaming and drilling; Short-run machining; 5GAL Container Size; Gel Paste Type; Accu-Lube
Part #
79035
BDI #
21719933
Details
1886.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/79035/p/21719933
Your Price
$ 1,886.96 / each
$ 1,887.00 / each BDIExpress
$ 1,887.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.87
EAN
0753769790353
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Multi-Purpose
Manufacturer Item Number
648-79035
Product Detail
Multi-Purpose Lubricant
Product Specification
Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Tapping Application; reaming and drilling; Short-run machining; 5GAL Container Size; Gel Paste Type
Long Description
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Tapping Application; reaming and drilling; Short-run machining; 5GAL Container Size; Gel Paste Type; Accu-Lube


