ACCU-LUBE
ACCU-LUBE
79042
ACCU-LUBE ACCU-LUBE
Description
79042 STICK LUBE SOFT-SOLID LUBRICANT ; HAND-APPLIED 2.2OZ 24/CS
Multi-Purpose Lubricant; Stick Lubricant; 2.2Oz Nominal Capacity Volume; Vegetable Oil Chemical Compound; 2.2Oz Container Size; andgt/200 Deg F Nominal Flash Point; Mild Odor/ScentJar Packing Type; 1 Nominal Specific Gravity; Specialty Fluid Type; For All Metal Applicable Material; Reduce Heat during grinding Application
Part #
79042
BDI #
21719941
Details
350.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/79042/p/21719941
Your Price
$ 350.20 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
2.72
EAN
0753769790421
Product Group - BDI
C00104
Noun
Multi-Purpose Lubricant
Manufacturer Internal Number
428-79042
Product Detail
Multi-Purpose Lubricant
Product Specification
Stick Lubricant; 2.2Oz Nominal Capacity Volume; Vegetable Oil Chemical Compound; 2.2Oz Container Size; andgt/200 Deg F Nominal Flash Point; Mild Odor/ScentJar Packing Type; 1 Nominal Specific Gravity; Specialty Fluid Type
Long Description
Multi-Purpose Lubricant; Stick Lubricant; 2.2Oz Nominal Capacity Volume; Vegetable Oil Chemical Compound; 2.2Oz Container Size; andgt/200 Deg F Nominal Flash Point; Mild Odor/ScentJar Packing Type; 1 Nominal Specific Gravity; Specialty Fluid Type; For All Metal Applicable Material; Reduce Heat during grinding Application


