Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80137 https://www.bdiexpress.com/medias/INDSAFLUBXXX-ASZ-REGULAR-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODN8aW1hZ2UvanBlZ3xhRE5tTDJneU1pODVOamMyTVRjME9EVXlNVEkyTG1wd1p3fGE4MmI2ODc2NWMwYWMwMjkxMTBiMTFjZjQ1NTA2MjkzMmIwMTE0ZTQ3ZTY2MGZmMDg0NmEwMzVjMDlhN2VjM2E
21478823 Anti-Seize 

SAF-T-LOK INTL SAF-T-LOK INTL

80137

Description

80137 ANTI SEIZE COMPOUND ; 8OZ CAN SILVER GRAY SAF-T-EZE

Anti-Seize Compound; Silver Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz

Part #

80137

BDI #
21478823

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 29.87 / each
$ 30.00 / each
BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Can
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Regular Grade Anti-Seize
Color
Silver Gray
Container Size value And um
8 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
210 Deg C COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
FDA 21 CFR | MIL-A-907E | NSF H2
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | Smooth | Non Separating Formula | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80137
Long Description
Anti-Seize Compound; Silver Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh