SAF-T-LOK INTL
SAF-T-LOK INTL
83751
SAF-T-LOK INTL SAF-T-LOK INTL
Description
83751 MB-160 ANTI-SEIZE COMPOUND ; 500GM TUB BLUE MOLY
Anti-Seize Compound; Moly Grade; Jar; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Blue; 1.102 Lb
Part #
83751
BDI #
24051691

Details
83.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/83751/p/24051691
Your Price
$ 83.43 / each
$ 84.00 / each BDIExpress
$ 84.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Jar
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Blue-Moly Grade Anti-Seize
Color
Silver Blue
Container Size value And um
1.102 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
500 Deg F COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
MIL-A-907E
Other Features
NLGI 1 | Extreme Pressure | High Temperature | No Copper
Net Weight
17.63 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
83751
Long Description
Anti-Seize Compound; Moly Grade; Jar; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Blue; 1.102 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh