Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8910 https://www.bdiexpress.com/medias/MFRORSANTSEZ-18507473-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTF8aW1hZ2UvanBlZ3xhRFF5TDJoa1pTOHhNRFkwTlRBNU9UQXlNRE14T0M5TlJsSlBVbE5CVGxSVFJWcGZNVGcxTURjME56TmZNekF3ZURNd01DNXFjR2N8OGQ1NmVlYWVkMzVmMWI4YmU0YTg2OGFiZjNhMjc0NTc2NjkzNWU2NDkwYjJlZGY5YjcxZDdmNzg0YjQwYWViNg
18507473 Anti-Seize 

LA-CO LA-CO

8910

Description

008910 COPPER GRADE ANTI-SEIZE ; EZ BREAK 10OZ BRUSH-N-CAP 24/CS

Anti-Seize; 10 OZ Capacity; Copper Chemical Compound; Copper Gray Color; 410 Degree F Flash Point; Oil Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.3 Specific Gravity; 1800 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel; For Bolt | Flange | Nut | Spline | Valve

Part #

008910

BDI #
18507473

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: 17

Category
Brand
Manufacturer Name
LA-CO INDUSTRIES INC WWW.LACO.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.335
EAN
0048615089102
Product Group - BDI
C00104
Noun
Anti-Seize
Manufacturer URL
https://markal.com
Weight / LBS
0.83
Product Detail
Anti-Seize
Product Specification
10 OZ Capacity; Copper Chemical Compound; Copper Gray Color; 410 Degree F Flash Point; Oil Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.3 Specific Gravity; 1800 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel
Long Description
Anti-Seize; 10 OZ Capacity; Copper Chemical Compound; Copper Gray Color; 410 Degree F Flash Point; Oil Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.3 Specific Gravity; 1800 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel; For Bolt | Flange | Nut | Spline | Valve