Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8971 https://www.bdiexpress.com/medias/MFRORSANTSEZ-18507682-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDh8aW1hZ2UvanBlZ3xhR0psTDJobE9DOHhNRFkwTlRBNU9UTTBOems1T0M5TlJsSlBVbE5CVGxSVFJWcGZNVGcxTURjMk9ESmZNekF3ZURNd01DNXFjR2N8OTI4NWE4ODljZjM0ZTQwMDkxZTYxMjc3Y2FmOTM5Y2QzZmE5YTMyOGUzYjI4MDE2MmZiY2RiN2YxNjkxYWQ5OA
18507682 Anti-Seize 

LA-CO LA-CO

8971

Description

008971 EZ BREAK ANTI-SEIZE COMPOUND ; NICKEL 8OZ 24/CS

Anti-Seize; 8 OZ Capacity; Nickel Chemical Compound; Silver Gray Color; 380 Degree F Flash Point; Grease Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.27 Specific Gravity; 2600 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel; For Thread

Part #

008971

BDI #
18507682

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45.32 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 45.32 / each
$ 46.00 / each
BDIExpress
QTY

Inventory

Total: 46

Category
Brand
Manufacturer Name
LA-CO INDUSTRIES INC WWW.LACO.COM
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.277
EAN
0048615089713
Product Group - BDI
C00104
Noun
Anti-Seize
Manufacturer URL
https://markal.com
Weight / LBS
0.79
Product Detail
Anti-Seize
Product Specification
8 OZ Capacity; Nickel Chemical Compound; Silver Gray Color; 380 Degree F Flash Point; Grease Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.27 Specific Gravity; 2600 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel
Long Description
Anti-Seize; 8 OZ Capacity; Nickel Chemical Compound; Silver Gray Color; 380 Degree F Flash Point; Grease Odor/Scent; Brush-In-Cap Packing Type; Paste Physical Form; Quantity 24 Per Case; Corrosion; 1.27 Specific Gravity; 2600 Degree F Temperature Range; 0.0 LB/Gal VOC; Applicable Material Stainless Steel; For Thread