Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8150 4OZ IDH 235092 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056121-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMzV8aW1hZ2UvanBlZ3xhR05tTDJobVlTOHhNRFUyTVRBek1EVTFNell6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFeU1WOHpNREI0TXpBd0xtcHdad3xkYWIwNGI0ODYyOGFmMDMzYWQzYzU2MzNmMDcxOTk0YjcwNWQ0MTRhYWQ5MTNjZWI1YTBlNTFiYjE1M2FjYTkz
1056121 Anti-Seize 

LOCTITE LOCTITE

LB 8150 4OZ IDH 235092

Description

LB 8150 4OZ IDH 235092 COMPOUND ; 80209 ANTI SEIZE SILVER 4OZ 12EA/CS

Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 4 Oz

Part #

235092

BDI #
1056121

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.87384452 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.87 / each BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.141
EAN
0079340802094
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Can
Texture
Paste
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
4 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Hydrocarbon Like
VOC Content - Percentage
12.96 Percentage | 162 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application | Brush Top Can
Net Weight
4 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
80209
Weight / LBS
0.333
Long Description
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 4 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh