Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSBT-8 ANTI SEIZE 8OZ https://www.bdiexpress.com/medias/INDNESLUBXXX-ASZ-NSBT-8-BSHTBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OTJ8aW1hZ2UvanBlZ3xhR016TDJnMlpDODVPRE0wTlRVMk16a3hORFUwTDBsT1JFNUZVMHhWUWxoWVdGOUJVMXBmVGxOQ1ZGODRYMEpUU0ZSQ1ZFeGZNekF3ZURNd01DNXFjR2N8OTZlNTg4NDg0MDQwODZhY2E1NWUzYjYyODJiMjNlYzRjYzNlZDkxZjBmZmM2MjYyNzdhNzU0MTIwMjc0YzdmZQ
18179897 Anti-Seize 

BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ

NSBT-8 ANTI SEIZE 8OZ

Description

NSBT-8 ANTI SEIZE 227.2G/8OZ CAN CMPD ; REGULAR GRADE BRUSH TOP

Anti-Seize Compound; Regular Grade; Can; Paste; Nuts | Bolts | Screws | Shafts | Pipe Fitting | Gaskets | Boom Guides | Press Fit Assemblies | Valve Assemblies | Taps and Drills | Pump Mountings | Packing Glands | Chain Drives | Metal Fitting | Machinery; Silver; 8 Oz

Part #

0130697

BDI #
18179897

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.26 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 43.26 / each BDIExpress
QTY

Inventory

Total: 31

Category
Brand
Manufacturer Name
BOSTIK
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Regular Grade
Container Type
Can
Texture
Paste
Application
Nuts | Bolts | Screws | Shafts | Pipe Fitting | Gaskets | Boom Guides | Press Fit Assemblies | Valve Assemblies | Taps and Drills | Pump Mountings | Packing Glands | Chain Drives | Metal Fitting | Machinery
Tradename
NEVER-SEEZ BOSTIK
Manufacturer's Description
Never Seez Nsbt-8 Anti-Seize Compound
Color
Silver
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 482 Deg F
Odor
Grease
Conformance to Certificate
PWA 360523-2 | MIL-A-907
Other Features
Brush Top Lid
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://neverseizeproducts.com
Long Description
Anti-Seize Compound; Regular Grade; Can; Paste; Nuts | Bolts | Screws | Shafts | Pipe Fitting | Gaskets | Boom Guides | Press Fit Assemblies | Valve Assemblies | Taps and Drills | Pump Mountings | Packing Glands | Chain Drives | Metal Fitting | Machinery; Silver; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh