Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 557 11OZ CAN https://www.bdiexpress.com/medias/INDDOCLUBXXX-DRY-557-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4OHxpbWFnZS9qcGVnfGFEQTRMMmd4WVM4eE1EYzJPRFF3TXpVMk1qVXlOaTlKVGtSRVQwTk1WVUpZV0ZoZlJGSlpYelUxTjE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDI3NDZlY2JmMDJhZmE0NzJhMmI1NzcxNmMzYjAxYzQ0OTJhZDkzN2ZmYWRkNjY0NzUyY2RhNzMyMGJmYjU2MjI
237719 Dry 

MOLYKOTE MOLYKOTE

MOLYKOTE 557 11OZ CAN

Description

MOLYKOTE 557 11OZ CAN ; SILICONE DRY FILM 4110893 12/CS

Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Steel and Aluminum Production | Machine Shop | Textile - Paper - Wood Working Industry | Rubber and Plastic Industry; Colorless; 11 Oz

Part #

0131818

BDI #
237719

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

66.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 66.95 / each
$ 67.00 / each
BDIExpress
QTY

Inventory

Total: 4

Category
Dry
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.7
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Silicone Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Steel and Aluminum Production | Machine Shop | Textile - Paper - Wood Working Industry | Rubber and Plastic Industry
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 557 Silicone Dry Film Lubricant Spray
Color
Colorless
Container Size value And um
11 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Solvent
Conformance to Certificate
NSF H2
Other Features
Specialty | Extreme Pressure | Non Staining | Low VOC | Remains as Wax Film After Solvent Evaporation
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Silicone Film
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
557 LUBE SPRY,CAN,312G-12CTN
Manufacturer Internal Number
3141161
Weight / LBS
0.688
Long Description
Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Steel and Aluminum Production | Machine Shop | Textile - Paper - Wood Working Industry | Rubber and Plastic Industry; Colorless; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh