MOLYKOTE
MOLYKOTE
MOLYKOTE 557 5GAL PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 557 5GAL PAIL ; 2412993 SILICONE DRY FILM
Silicone Film Dry Lubricant; Pail; Liquid; Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide; Colorless; 5 Gal
Part #
131816
BDI #
237720

Details
1880.58
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Dry/MOLYKOTE-557-5GAL-PAIL/p/237720
Your Price
$ 1,880.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
6.84
EAN
0077472131068
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Silicone Film
Container Type
Pail
Texture
Liquid
Application
Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 557 Silicone Dry Film Lubricant
Color
Colorless
Container Size value And um
5 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
39.5 Deg C CC
Odor
Solvent
Conformance to Certificate
NSF H2
Other Features
Extreme Pressure | Non Staining | Air Dry | Room Temperature Cure | Cure 0.5 Hr | Drying Time 30 Min
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Silicone Film
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
557 LUBE,KG,15.1KG-PAIL
Manufacturer Internal Number
2412993
Long Description
Silicone Film Dry Lubricant; Pail; Liquid; Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide; Colorless; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh