DOW CORNING
DOW CORNING
MOLYKOTE D321R 11OZ AEROSOL OBS 15033676
DOW CORNING DOW CORNING
Description
MOLYKOTE D321R 11OZ AEROSOL ; 4110902 12/CS
Air Curing Dry Lubricant; Aerosol Can; Aerosol; Highly Stressed Sliding Guide | Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel; Black
Part #
0131808
BDI #
19234828
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Dry/MOLYKOTE-D321R-11OZ-AEROSOL-OBS-15033676/p/19234828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Air Curing
Container Type
Aerosol Can
Texture
Aerosol
Application
Highly Stressed Sliding Guide | Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel
Tradename
MOLYKOTE
Manufacturer's Description
Dow Corning Molykote Dry Film Lubricant
Color
Black
Substrate Material
Metal
Odor
Solvent
Other Features
Flammable
Net Weight
312 G
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Air Curing
Manufacturer URL
https://www.dow.com
Long Description
Air Curing Dry Lubricant; Aerosol Can; Aerosol; Highly Stressed Sliding Guide | Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh