

SPRAYON
SPRAYON
SC0200000
SPRAYON SPRAYON
Description
SC0200000 DRY FILM MOLY LUBRICANT ; S00200000 16OZ CAN 11OZ NET WT 12/CS
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Automotive and Industrial Gasket | Machine Tool Sliding Surface | Gear | Tumbler Lock | Intricate Mechanism | Mating Surfaces or Business Machine Part | Chutes and Bin | Bearing | Chain Drive | Vending Machine | Parking Meter | Roller Chain | Conveyor Belt; Black
Part #
SC0200000
BDI #
18147677

Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Dry/SC0200000/p/18147677
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.22
EAN
0075577902002
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Automotive and Industrial Gasket | Machine Tool Sliding Surface | Gear | Tumbler Lock | Intricate Mechanism | Mating Surfaces or Business Machine Part | Chutes and Bin | Bearing | Chain Drive | Vending Machine | Parking Meter | Roller Chain | Conveyor Belt
Manufacturer's Description
Sprayon Dry Film Moly Lubricant
Color
Black
Odor
Mild Solvent
Other Features
Flammable
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Weight / LBS
0.48898
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Automotive and Industrial Gasket | Machine Tool Sliding Surface | Gear | Tumbler Lock | Intricate Mechanism | Mating Surfaces or Business Machine Part | Chutes and Bin | Bearing | Chain Drive | Vending Machine | Parking Meter | Roller Chain | Conveyor Belt; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh