https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147852-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDh8aW1hZ2UvanBlZ3xhRFUxTDJnNE5TOHhNREExT0RFMk1Ea3pNRGcwTmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjNE5USmZNekF3ZURNd01DNXFjR2N8ZWVjZTZhNDdmMmE2YmJiOWUwMzU4MjdlODRiMWMxNTAxZmRlMTZjMzZkMzI3NjE5ZDBkNzQ5MGNiZTg2Njk3Mw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147852-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDh8aW1hZ2UvanBlZ3xhRFUxTDJnNE5TOHhNREExT0RFMk1Ea3pNRGcwTmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjNE5USmZNekF3ZURNd01DNXFjR2N8ZWVjZTZhNDdmMmE2YmJiOWUwMzU4MjdlODRiMWMxNTAxZmRlMTZjMzZkMzI3NjE5ZDBkNzQ5MGNiZTg2Njk3Mw
SPRAYON
SPRAYON
SC0204000
SPRAYON SPRAYON
Description
SC0204000 DRY FILM GRAPHITE LUBRICANT ; S00204000 16OZ CAN 10OZ NET WT 12/CS
Graphite Film Dry Lubricant; Aerosol Can; Aerosol; Vending Machine | Parking Meter | Automotive and Industrial Gasket | Bearing | Lock | Mating Surface | CRT | Nonconductor | Curing Oven; Black; 16 Oz
Part #
SC0204000
BDI #
21458402
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Dry/SC0204000/p/21458402
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.28
EAN
0075577902040
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Graphite Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Vending Machine | Parking Meter | Automotive and Industrial Gasket | Bearing | Lock | Mating Surface | CRT | Nonconductor | Curing Oven
Manufacturer's Description
Sprayon Dry Graphite Lube
Color
Black
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Mild Solvent
VOC Content - Percentage
99.05 Percentage
Conformance to Certificate
ASTM D-4518 | NSF H2
Other Features
Dries Rapidly at Room Temperature
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Graphite Film
Long Description
Graphite Film Dry Lubricant; Aerosol Can; Aerosol; Vending Machine | Parking Meter | Automotive and Industrial Gasket | Bearing | Lock | Mating Surface | CRT | Nonconductor | Curing Oven; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


