Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0708000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18139357-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzN8aW1hZ2UvanBlZ3xhR0U0TDJoak5TOHhNREExT0RFMk1qQTBORGsxT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXprek5UZGZNekF3ZURNd01DNXFjR2N8YmM5MjQ2MjdmMDdiZjFjZjBlMDRlNmE1Y2MwYTBkYTgzM2VkZTNiYjg0M2Y5ZWFlMGQ0MWQxZWU4Mjk0NjVkYw
18139357 Dry 

SPRAYON SPRAYON

SC0708000

Description

SC0708000 HIGH-PERFORMANCE DRY LUBRICANT ; S00708000 16OZ CAN 10OZ NET WT 12/CS

PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Metal Extrusion | Munition | Lock and Catch | Window | Synthetic Fiber | Machine | Rope | Leather Drawer | Conveyor Belt | Tank | Bin; Translucent White; 16 Oz

Part #

SC0708000

BDI #
18139357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.04 / each BDIExpress
QTY

Inventory

Total: 18

Category
Dry
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.42
EAN
0075577907083
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Metal Extrusion | Munition | Lock and Catch | Window | Synthetic Fiber | Machine | Rope | Leather Drawer | Conveyor Belt | Tank | Bin
Manufacturer's Description
Sprayon QTL Dry Lube W/PTFE
Color
Translucent White
Container Size value And um
10 Oz
Substrate Material
Elastomer | Glass | Metal | Plastic | Paper
Degree of Flashpoint value And um
-29 Deg C
Odor
Mild Solvent
VOC Content - Percentage
98.41 Percentage
Other Features
Non Staining | Low Coefficient of Friction | Clean | Non Oily | Versatile
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
Weight / LBS
0.833
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Metal Extrusion | Munition | Lock and Catch | Window | Synthetic Fiber | Machine | Rope | Leather Drawer | Conveyor Belt | Tank | Bin; Translucent White; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh