https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483070-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTN8aW1hZ2UvanBlZ3xhRGt5TDJnM1lpOHhNRE13TkRRME5qUTJOREF6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056QmZNekF3ZURNd01DNXFjR2N8YjRhMzA5NjhiNTM2OGNjNWNiYWQ2MDliMzRjMTAyYzM5ZWQ1MWFlMDliMjFhZDA2NzI1NjUzMDAzNjZjMGEwMw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483070-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTN8aW1hZ2UvanBlZ3xhRGt5TDJnM1lpOHhNRE13TkRRME5qUTJOREF6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056QmZNekF3ZURNd01DNXFjR2N8YjRhMzA5NjhiNTM2OGNjNWNiYWQ2MDliMzRjMTAyYzM5ZWQ1MWFlMDliMjFhZDA2NzI1NjUzMDAzNjZjMGEwMw
CRC
CRC
03080
CRC CRC
Description
03080 WHITE LITHIUM GREASE ; 16 OZ AEROSOL CAN 12EA/CS
Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing; White; 16 Oz
Part #
03080
BDI #
21483070
Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/03080/p/21483070
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.416
EAN
0078254030807
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing
Manufacturer's Description
CRC White Lithium Grease
Color
White
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-17.8 Deg C
Odor
Solvent
VOC Content - Percentage
39 | 23.7 Percentage
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Corrosion Inhibitor
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.91667
Long Description
Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Hinge | Latch | Overhead Door Track | Open Gear | Chain | Cable | Slide Conveyor | Guide Rail | Cam | Piston | Machinery | Tool and Equipment Break-In Lubrication Bearing; White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


