https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0166-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTB8aW1hZ2UvanBlZ3xhREU1TDJnM01DOHhNREU0TVRVd01EWTVPRFkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpaZk1EazRYek13TUhnek1EQXVhbkJufDc4NTU0ZWRhYmE0MzRlODg0ODE4M2RjZjZjMmFiMThjNjkzZWQxYzE0ZTllZmMzOTNhYThjODczODhiYmUxNGI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0166-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTB8aW1hZ2UvanBlZ3xhREU1TDJnM01DOHhNREU0TVRVd01EWTVPRFkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpaZk1EazRYek13TUhnek1EQXVhbkJufDc4NTU0ZWRhYmE0MzRlODg0ODE4M2RjZjZjMmFiMThjNjkzZWQxYzE0ZTllZmMzOTNhYThjODczODhiYmUxNGI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
1552 14.5OZ CART ; L0166-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0166-098 1552 GREASE 14.5OZ CART ; NON RETURNABLE
Lithium Complex Grease; Auto Marine; Cartridge; Solid; Automotive | Construction | Marine | Logging | Mining | Industrial; Off White; 14.5 Oz
Part #
L0166-098
BDI #
19066511
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/1552-14-5OZ-CART-;-L0166-098/p/19066511
Your Price
$ 22.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.932
EAN
0089215316601
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Auto Marine
Container Type
Cartridge
Texture
Solid
Application
Automotive | Construction | Marine | Logging | Mining | Industrial
Manufacturer's Description
1500 Series Lithium Complex Grease
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Excellent Shear Stability | Tacky
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0166-098
Long Description
Lithium Complex Grease; Auto Marine; Cartridge; Solid; Automotive | Construction | Marine | Logging | Mining | Industrial; Off White; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


