Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31110 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-31110-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzNnxpbWFnZS9qcGVnfGFEZzFMMmhsTVM4eE1Ea3hOVEk0T1RRMk5EZzJNaTlOUmxKVFdVTk1WVUpZV0ZoZk16RXhNVEJmTXpBd2VETXdNQzVxY0djfDYzOTRkZTFiZjM1ZTk3YWVlMWQ2YWM0NGE2NWYyMDBkNDQyMDA4Nzk4MGMwYzk4Yzg2OGE2N2M2MzYyMjdiNDI
18182477 Grease 

SUPER LUBE SUPER LUBE

31110

Description

31110 SYN GREASE SPRAY ; 11OZ

Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Federally Inspected Meat and Poultry Plant; Translucent; 11 Oz

Part #

31110

BDI #
18182477

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.72 / each
$ 25.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.423
EAN
0082353311101
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Federally Inspected Meat and Poultry Plant
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Multipurpose Synthetic Lubricant With Syncolon PTFE
Color
Translucent
Container Size value And um
11 Oz
Odor
Solvent
VOC Content - Percentage
Below 25 Percentage
NLGI Grade
2
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
12
Long Description
Synthetic Grease; Multipurpose; Aerosol Can; Aerosol; Federally Inspected Meat and Poultry Plant; Translucent; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh