Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

41030 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-41030-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEaGpMMmd5Wmk4eE1Ea3hOVEk0TWpFMU56VTVPQzlOUmxKVFdVTk1WVUpZV0ZoZk5ERXdNekJmTXpBd2VETXdNQzVxY0djfGNkMjk3Yjc3MGFjYjE0NTU5MjgyMDE0ZGQ5ZjI1NjNmNTM0MmMxMzljYzVhYmQ1YjMwYjdiYjc1YjdhNTg2ZWI
18182478 Grease 

SUPER LUBE SUPER LUBE

41030

Description

41030 MULTI-PURPOSE GREASE ; 30LB PAIL

Synthetic Grease; Multipurpose; Pail; Grease; Heavy Duty and Food Processing Industry | Weight and Fitness Equipment | Faucet and Pool Pump | Garden and Farm Equipment; Transparent; 30 Lb

Part #

41030

BDI #
18182478

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

851.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 851.70 / each BDIExpress
QTY

Inventory

Total: 511

Category
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.97
EAN
0082353410309
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Pail
Texture
Grease
Application
Heavy Duty and Food Processing Industry | Weight and Fitness Equipment | Faucet and Pool Pump | Garden and Farm Equipment
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Super Lube Multipurpose Synthetic Grease
Color
Transparent
Container Size value And um
30 Lb
Degree of Flashpoint value And um
Above 428 Deg F
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
34
Long Description
Synthetic Grease; Multipurpose; Pail; Grease; Heavy Duty and Food Processing Industry | Weight and Fitness Equipment | Faucet and Pool Pump | Garden and Farm Equipment; Transparent; 30 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh