SUPER LUBE
SUPER LUBE
41050
SUPER LUBE SUPER LUBE
Description
41050 GREASE LUBRICANT ; 5LB TUB
Grease; 5 LB Capacity Volume; Tub Packing Type; Synthetic Chemical Compound; Translucent White; 428 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Paste or Gel Physical Form; Resistance Corrosive Process | Dirt | Dust | Saltwater | Water | Wear; 0.85 Specific Gravity; -45 to 450 Degree F Temperature Range; Applicable Materials Fabric | Leather | Plastic | Rubber | Wood; For Multi-Purpose
Part #
41050
BDI #
18182479
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/41050/p/18182479
Your Price
$ 150.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
2.631
EAN
0082353410507
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.super-lube.com
Product Detail
Grease
Product Specification
5 LB Capacity Volume; Tub Packing Type; Synthetic Chemical Compound; Translucent White; 428 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Paste or Gel Physical Form; Resistance Corrosive Process | Dirt | Dust | Saltwater | Water | Wear; 0.85 Specific Gravity; -45 to 450 Degree F Temperature Range; Applicable Materials Fabric | Leather | Plastic | Rubber | Wood
Long Description
Grease; 5 LB Capacity Volume; Tub Packing Type; Synthetic Chemical Compound; Translucent White; 428 Degree F Flash Point; 2 NLGI Grade; Mild Odor/Scent; Paste or Gel Physical Form; Resistance Corrosive Process | Dirt | Dust | Saltwater | Water | Wear; 0.85 Specific Gravity; -45 to 450 Degree F Temperature Range; Applicable Materials Fabric | Leather | Plastic | Rubber | Wood; For Multi-Purpose


