Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

41160 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-41160-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwODB8aW1hZ2UvanBlZ3xhRFZpTDJneVlpOHhNRGt4TlRJNU1ERXlNREl5TWk5TlJsSlRXVU5NVlVKWVdGaGZOREV4TmpCZk16QXdlRE13TUM1cWNHY3wzNzI0Y2Y0NGU3MmVmZjllZjY0Yzk5Mjc0ZWY2ZGMzODgzMzYxYjdjYzg5MDIzOTE2MjRmNWY2OGEwZWRjYzJj
18182483 Grease 

SUPER LUBE SUPER LUBE

41160

Description

41160 MULTI-PURPOSE SYNTHETIC GREASE ; 400G/14.1OZ CANISTER 12/CASE

Synthetic Grease; Multipurpose; Tub; Grease; Bearing | Valve | Food Processing Industry | Calliper Assembly | Seat Regulator and Track; White; 400 G

Part #

41160

BDI #
18182483

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.17 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 29.17 / each BDIExpress
QTY

Inventory

Total: 38

Category
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.476
EAN
0082353411603
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Tub
Texture
Grease
Application
Bearing | Valve | Food Processing Industry | Calliper Assembly | Seat Regulator and Track
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Super Lube Multipurpose Synthetic Grease NLGI 2 With Syncolon PTFE
Color
White
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 428 Deg F
Odor
Slight
NLGI Grade
2
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
13
Long Description
Synthetic Grease; Multipurpose; Tub; Grease; Bearing | Valve | Food Processing Industry | Calliper Assembly | Seat Regulator and Track; White; 400 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh