LPS
LPS
54214
LPS LPS
Description
54214 DETEX LOW-TEMP GREASE ; 14OZ 30/CS
Calcium Sulfonate Complex Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Flash Freezer Equipment; Light Brown; 14.1 Oz
Part #
54214
BDI #
27638797

Details
60.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/54214/p/27638797
Your Price
$ 60.77 / each
$ 61.00 / each BDIExpress
$ 61.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.51
EAN
0078827542140
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Flash Freezer Equipment
Tradename
DETEX
Manufacturer's Description
Food Grade Low-Temp Grease
Color
Light Brown
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 395.6 Deg F
Odor
Petroleum
VOC Content - Percentage
0.5 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Multi Purpose | Superior Load | Metal/X-ray Detectable
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.itwprobrands.com
Long Description
Calcium Sulfonate Complex Grease; Multipurpose; Cartridge; Solid; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Flash Freezer Equipment; Light Brown; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh